2.5 Ton - 14 SEER2 - Air Conditioner - R-454B
Core Series 2.5 Ton - 14 SEER2 - Air Conditioner - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- Fully Louvered Steel Cabinet: Features durable construction to add protection from yard hazards & weather corrosion
- Easily Accessible Control Box: Ease of installation and serviceability
- Designed for Sustainability with Low GWP
- Filter drier (shipped - not installed)
- Optimized 7mm Coil Design
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3146
- Collection:
- Core Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 33-33/50
- EER2:
- 12
- EER2 Range:
- 11.7 - 23.0
- Factory Std. Refrigerant Charge:
- 112
- Height:
- 25-17/100
- Length:
- 33-11/16
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Maximum Overcurrent Protection (MOP):
- 25
- Minimum Circuit Ampacity (MCA):
- 17
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm; www.P65Warnings.ca.gov
- Rated Load Amps (RLA):
- 13
- Refrigerant:
- R-454B
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021689871
- Volts:
- 208/230V
- Weight:
- 151
- Width:
- 33-33/50