3 Ton - 13 SEER2 - Air Conditioner - R-454B
Core Series 3 Ton - 13 SEER2 - Air Conditioner - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- Fully Louvered Steel Cabinet: Features durable construction to add protection from yard hazards & weather corrosion
- Easily Accessible Control Box: Ease of installation and serviceability
- Designed for Sustainability with Low GWP
- Filter drier (shipped - not installed)
- Optimized 7mm Coil Design
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2760
- Collection:
- Core Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 33-33/50
- EER2:
- 9
- EER2 Range:
- 0 - 10.5
- Factory Std. Refrigerant Charge:
- 108
- Height:
- 25-17/100
- Length:
- 33-11/16
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Maximum Overcurrent Protection (MOP):
- 35
- Minimum Circuit Ampacity (MCA):
- 22
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm; www.P65Warnings.ca.gov
- Rated Load Amps (RLA):
- 16.7
- Refrigerant:
- R-454B
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021719448
- Volts:
- 208/230V
- Weight:
- 172
- Width:
- 33-33/50