80% AFUE - 125000 BTU - Horizontal, Upflow - Constant Torque - Single Stage - Furnace
DR80UHAT 80% AFUE - 125000 BTU - Horizontal, Upflow - Constant Torque - Single Stage - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Not all Durastar products may be available in all areas currently
- Constant torque ECM motor maintains efficiency across a range of operating speeds for increased energy savings
- Direct spark ignition system is one of the most dependable ignition systems on the market
- Aluminized steel constructed heat exchanger provides maximum corrosion resistance and thermal fatigue reliability
- It is also removable for improved serviceability
- Low profile 34 in cabinet is ideal for space constrained installations
- Diagnostics - industry-first, 7-segment LED for quick and easy service
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- ANSI:
- ANSI Z223.1
- BTU:
- 125000
- BTU Heat Rating:
- 100000 Btu/h
- Blower Type:
- Direct Drive
- Collection:
- DR80UHAT
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Upflow, Horizontal
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 28 in
- MBH:
- 125
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A, R-454B
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- UPC:
- 781889899717
- Volts:
- 115V
- Weight:
- 150 lb
- Width:
- 24-1/2 in