96.00% AFUE - 115000 BTU - Variable Speed - Two Stage - Multi-Position Furnace
DR96M4AW 96.00% AFUE - 115000 BTU - Variable Speed - Two Stage - Multi-Position Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Not all Durastar products may be available in all areas currently
- Two-stage heating - furnace operation mainly stays at low capacity around 60-65%, but will switch to high capacity to deliver stable heat distribution
- Bluetooth connectivity for ease of monitoring, troubleshooting and repairing the product
- Direct spark ignition system is one of the most dependable ignition systems on the market
- Blocked drain sensor will prevent water spillage and potential water damage to your home
- Low profile 34 in cabinet is ideal for space constrained installations
- Aluminized steel constructed heat exchanger provides maximum corrosion resistance and thermal fatigue reliability
- It is also removable for improved serviceability
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96.00 %
- BTU:
- 115000
- BTU Heat Rating:
- 109000 Btu/h
- Blower Type:
- Direct Drive
- Collection:
- DR96M4AW
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Multi-Position
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 28 in
- MBH:
- 115
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- UPC:
- 781889899984
- Volts:
- 115V
- Weight:
- 165 lb
- Width:
- 24-1/2 in