96% AFUE - 100,000 BTU - Multi-Position/Upflow - Direct Drive - Furnace
DR96UAT Series 96% AFUE - 100,000 BTU - Multi-Position/Upflow - Direct Drive - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two-stage constant torque ECM Motor maintains efficiency across a range of operating speeds for increased energy savings
- Direct spark ignition system is one of the most dependable ignition systems on the market
- Blocked drain sensor will prevent water spillage and potential water damage to your home.
- Aluminized steel constructed heat exchanger provides maximum corrosion resistance and thermal fatigue reliability. It is also removable for improved serviceability
- Patented heat exchanger design provides improved airflow and reduces operating sound
- Low profile 34" cabinet is ideal for space constrained installations
- Hemmed edges on cabinets and doors
- 1/4 turn door knobs for tool less access
- Integrated control board features dip switches for easy system set up
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96.00 %
- ANSI:
- ANSI Z21.47
- BTU:
- 100000
- BTU Heat Rating:
- 95000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 1522 ft3/min
- CSA Certified:
- CSA 2.3, CSA C22.2 No. 236
- Collection:
- DR96UAT Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Multi-Position
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 28 in
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Tonnage:
- 5 Ton
- UL Listed:
- UL 1995
- UPC:
- 781889894460
- Weight:
- 152 lb
- Width:
- 21 in