2 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
DRAC14 Series 2 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Sturdy louvered steel cabinet
- Grille/Motor mount for quiet fan operation
- Wrap-around outdoor coil improves airflow and heat transfer, providing improved home comfort and performance
- Coils constructed with copper tubing and enhanced aluminum fins
- Easily accessible control box
- Filter Drier (shipped - not installed)
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 25
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 2077
- Collection:
- DRAC14 Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- EER:
- 11.5
- ETL Listed:
- No
- Height:
- 24-1/4
- Horsepower:
- 1/12 hp
- Length:
- 23-63/100
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- RPM:
- 841
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- UL Listed:
- UL 1995
- UPC:
- 781889853993
- Volts:
- 208/230V
- Weight:
- 164
- Width:
- 28