This product requires certification to purchase.

5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Durastar

DRAC14 Series 5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #DRAC14A60WJ1NA
  • Item #8871312
  • Manufacturer Part #DRAC14A60WJ1NA
3.7 out of 5 Customer Rating
Brand image
Durastar

DRAC14 Series 5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #DRAC14A60WJ1NA
  • Item #8871312
  • Manufacturer Part #DRAC14A60WJ1NA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Redford, MI
    Pick Up  Not Available
    Not available in MI
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MI

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Sturdy louvered steel cabinet
  • Grille/Motor mount for quiet fan operation
  • Wrap-around outdoor coil improves airflow and heat transfer, providing improved home comfort and performance
  • Coils constructed with copper tubing and enhanced aluminum fins
  • Easily accessible control box
  • Filter Drier (shipped - not installed)
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
60
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CFM:
3615
Collection:
DRAC14 Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
EER:
12.5
ETL Listed:
No
Height:
35-19/50
Horsepower:
1/3 hp
Length:
31-63/100
Liquid Line (OD):
3/8
MBH:
60
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
RPM:
1075
Refrigerant:
R-410A
SEER:
14.0
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
5 Ton
UL Listed:
UL 1995
UPC:
781889854006
Volts:
208/230V
Weight:
267
Width:
31-63/100