1.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
DRAC16 Series 1.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Sturdy louvered steel cabinet
- Grille/Motor mount for quiet fan operation
- Wrap-around outdoor coil improves airflow and heat transfer, providing improved home comfort and performance
- Coils constructed with copper tubing and enhanced aluminum fins
- Easily accessible control box
- Filter Drier (shipped - not installed)
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 20
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CFM:
- 2049 ft3/min
- Collection:
- DRAC16 Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- EER:
- 12.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 24-1/4 in
- Horsepower:
- 1/10 hp
- Length:
- 27-63/100 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- RPM:
- 825
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- UL 1995
- UPC:
- 781889894330
- Volts:
- 208/230V
- Weight:
- 150 lb
- Width:
- 28 in