2 Ton - Front Return - Multispeed ECM- Air Handler
DRF2TA 2 Ton - Front Return - Multispeed ECM- Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Front or Bottom Return with Aluminum Indoor Coil Design: Constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
- Less than 2% Cabinet Air Leakage at 1-inch H2O: When tested in accordance with ASHRAE Standard 193
- Can be field wired for single or two stage applications
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Blower Type:
- Multispeed
- Coil Type:
- N
- Collection:
- DRF2TA
- Communicating:
- Non-Communicating
- Configuration:
- Front
- Fan Speeds:
- 4
- Height:
- 36 in
- MBH:
- 24
- Max CFM:
- 900 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Stages:
- Two
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 781889901038
- Volts:
- 208/230V
- Weight:
- 95 lb
- Width:
- 21-1/2 in