This product requires certification to purchase.

3.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

Durastar

DRHP14A 3.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #DRHP14A42AJ2ANA
  • Item #9915933
  • Manufacturer Part #DRHP14A42AJ2ANA
3.6 out of 5 Customer Rating
Brand image
Durastar

DRHP14A 3.5 Ton - 14.3 SEER2 - 7.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #DRHP14A42AJ2ANA
  • Item #9915933
  • Manufacturer Part #DRHP14A42AJ2ANA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Two-Stage Scroll Compressor: Provides more precise temperature control, lower humidity and greater efficiency when compared to single stage compressors
  • Fully Louvered Steel Cabinet: Features durable construction to add protection from yard hazards & weather corrosion
  • Easily Accessible Control Box: Ease of installation and serviceability
  • Inverted Reversing Valve: Allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
45
Application:
Residential
Auto Switching Heat:
No
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
CFM:
4077
Collection:
DRHP14A
Communicating:
Non-Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
EER2:
9
EER2 Range:
0 - 10.5
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
35-3/16
Liquid Line (OD):
3/8
MBH:
42
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
3.5 Ton
UL Listed:
Yes
UPC:
781889901243
Volts:
208/230V
Weight:
232
Width:
33-5/8