This product requires certification to purchase.

3 Ton - 14.3 SEER2 - Heat Pump - R-454B

Durastar

DRHP14B36 Series 3 Ton - 14.3 SEER2 - Heat Pump - R-454B

  • Fast #
  • Part #DRHP14B36AJ2ANA
  • Item #10491017
  • Manufacturer Part #DRHP14B36AJ2ANA
5 out of 5 Customer Rating
Brand image
Durastar

DRHP14B36 Series 3 Ton - 14.3 SEER2 - Heat Pump - R-454B

  • Fast #
  • Part #DRHP14B36AJ2ANA
  • Item #10491017
  • Manufacturer Part #DRHP14B36AJ2ANA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • Fully Louvered Steel Cabinet
  • Two-Stage Scroll Compressor
  • 7MM Condenser Copper Coil
  • Inverted Reversing Valve
  • Easily Accessible Control Box
  • Designed for Sustainability with Low GWP
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
4077 ft3/min
Depth
33-131/200 in
Height
35-17/100 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
3 Ton
Weight
213 lb
Width
33-131/200 in
Characteristics & Features
A2L Compatible
Yes
Collection
DRHP14B36 Series
Communicating
Non-Communicating
Compressor Type
Scroll
EER2
9
EER2 Range
0 - 10.5
Factory Std. Refrigerant Charge
94 oz
HSPF2 Range
7.5 - 25.0
Number of Condenser Fan Motors
1
Refrigerant
R-454B
SEER2
14.3
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
AMP
20
BTU
36000
BTU Cooling Rating
34200 Btu/h
Decibel Rating (dB)
72 dB
Lock Rotor Amps (LRA)
90
Max Fuse Size
30
Maximum Overcurrent Protection (MOP)
30
MBH
36
Minimum Circuit Ampacity (MCA)
20
Phase
Single Phase
Power Source
Electric
Rated Load Amps (RLA)
15
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
HSPF2
7.5
UL Listed
Yes
UPC
662021692314