Limit Switch for R96VA, R97V-USA, R98MV, R98V-USA and RGTA
Limit Switch for R96VA, R97V-USA, R98MV, R98V-USA and RGTA
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Disc Face: Exposed
- Open Temperature (F): 250
- Mounting: Flanged airstream
- Switch Type:SPST
- No. of Poles: 1
Specifications
- AMP:
- 10, 15
- Application:
- Residential
- Depth:
- 3/16
- Product Type:
- Limit Switch
- Temperature Range:
- 130 to 250 Deg F
- UL Listed:
- No
- UPC:
- 662766429121