This product requires certification to purchase.

Multi-Position Air Handler

Durastar

Multi-Position Air Handler

  • Fast #
  • Part #DRUM4260S2A
  • Item #10782561
  • Manufacturer Part #DRUM4260S2A
3.5 out of 5 Customer Rating
Brand image
Durastar

Multi-Position Air Handler

  • Fast #
  • Part #DRUM4260S2A
  • Item #10782561
  • Manufacturer Part #DRUM4260S2A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Communicating when using 7-Day Programmable Thermostat Included
  • 24V Thermostat Compatible
  • Multi-positional Configuration
  • Constant Volume Variable Speed Motor
  • Filter Rack Included
  • All-aluminum Coil with Anti-corrosion Fin Coating
  • Field Convertible to 115V Operation
  • Designed for Sustainability with Low GWP and Refrigerant Detection System
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Height
45 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
3.5 - 5 Ton
Tonnage
3.5 - 5 Ton
Weight
201 lb
Width
24-1/2 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Spine Fin
Communicating
Communicating
EER2
13.5
EER2 Range
11.7 - 23.0
HSPF2 Range
7.5 - 25.0
Line Set Connection Type
Flared
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-454B
Refrigeration Control Type
EEV
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
60000
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
60000 Btu/h
Maximum Overcurrent Protection (MOP)
15
MBH
60
Minimum Circuit Ampacity (MCA)
11
Phase
Single Phase
Power Source
Electric
Stages
Single
Volts
115/208/230V
Warranty & Product Information
ETL Listed
Yes
Type
DRUM4260S2A
UPC
781889999264