This product requires certification to purchase.

R454B 18-24K MPOS COIL 14 WIDE

Durastar

R454B 18-24K MPOS COIL 14 WIDE

  • Fast #
  • Part #DRUC2414S2A
  • Item #14231268
  • Manufacturer Part #DRUC2414S2A
3.2 out of 5 Customer Rating
Brand image
Durastar

R454B 18-24K MPOS COIL 14 WIDE

  • Fast #
  • Part #DRUC2414S2A
  • Item #14231268
  • Manufacturer Part #DRUC2414S2A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L Compatible
  • Refrigerant Detection System
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Height
18 in
Length
21 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Weight
42 lb
Width
14-1/2 in
Characteristics & Features
A2L Compatible
Yes
Coating
Corrosion Resistant
Coil Type
A
Indoor Outdoor
Indoor
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-454B
Refrigerant Control
TXV
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
24000 Btu/h
MBH
24
Warranty & Product Information
Type
DRUC2414S2A
UPC
199242090679