RGPH Furnace BOTTOMS
RGPH Furnace BOTTOMS
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 80% residential gas furnace CSA certified
- 3 way multi poise design UF / HZ
- Diagnostics - 7 segment LED all units
- Direct spark ignition system for reliability and longevity
- Heat exchanger is removable for improved serviceability
- Solid doors provide quiet operation
- Low profile 34" cabinet ideal for space constrained installations
- Blower shelf design – serviceable in all furnace orientations
- Hemmed edges on cabinets and doors
- 1/4 turn door knobs for tool less access
Documents
Specifications
- Brand Model Compatibility:
- DR80UAT
- Height:
- 25-5/8 in
- Length:
- 23-9/16 in
- Product Type:
- Base Plate
- UPC:
- 662766157406
- Width:
- 24-1/2 in