10kW Single Phase KW Heat Strip
This product has been replaced by
Manufacturer Part #RXHJ-21B10J-1R
RXHJ Series 10kW Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- OEM part for Rheem
Specifications
- Collection:
- RXHJ Series
- Fits Model:
- RGED, RGEL, RGLD, RGLG, RGPE, RGPF, RGPH, RGPL
- Height:
- 6-9/10 in
- Length:
- 13-1/10 in
- Power Source:
- Electric
- UPC:
- 662766434972
- Volts:
- 208/230V
- Watts:
- 10 kW
- Width:
- 9-3/5 in