This product requires certification to purchase.

Supplementary Heating Kit 208/230V 3kW

Durastar

Supplementary Heating Kit 208/230V 3kW

  • Fast #
  • Part #DRRXHJ21B03J
  • Item #8964327
  • Manufacturer Part #RXHJ-21B03J
3.6 out of 5 Customer Rating
Brand image
Durastar

Supplementary Heating Kit 208/230V 3kW

  • Fast #
  • Part #DRRXHJ21B03J
  • Item #8964327
  • Manufacturer Part #RXHJ-21B03J
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Height:
6-7/10 in
Length:
12-3/5 in
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
662766697506
Volts:
208/230V
Watts:
3 kW
Width:
9-1/10 in