12 in. Aluminum and Steel Gas Vent Pipe
12 in. Aluminum and Steel Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- DuraVent’s type B gas vent system
- Use with natural gas or liquid propane category I and draft hood equipped appliances, and appliances tested and listed to use Type B gas vent
- Applications include: Natural gas fireplaces, gas-fired furnaces, boilers, water heaters, and wall or space heating applications
Specifications
- Adjustable:
- No
- Diameter:
- 4
- Diameter - Inside 1:
- 4
- Diameter - Outside:
- 4-5/8 in
- Duct Size:
- 4 in
- Gauge (metal):
- 28
- Length:
- 12
- Material:
- Aluminum, Steel
- UL Listed:
- UL 441/UL 1777/UL S605
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent