12 x 4 in. Aluminum and Steel Gas Vent Pipe
12 x 4 in. Aluminum and Steel Gas Vent Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use to add length to a straight length of oval Type B gas vent pipe
Documents
Specifications
- Adjustable:
- Yes
- Duct Size:
- 4 in
- Length:
- 12 in
- Material:
- Aluminum, Steel
- Vent Duct Shape:
- Oval
- Vent Type:
- B-Vent