This product requires certification to purchase.

18 x 5 in. Aluminum and Steel Gas Vent Pipe

DuraVent®

18 x 5 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD5BV18
  • Item #9971058
  • Manufacturer Part #5BV18
3.6 out of 5 Customer Rating
Brand image
DuraVent®

18 x 5 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD5BV18
  • Item #9971058
  • Manufacturer Part #5BV18
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Coating:
Galvanized
Diameter:
5 in
Diameter - Inside 1:
5 in
Diameter - Outside:
5-5/8 in
Duct Size:
5 in
Gauge (metal):
28 ga
Length:
18 in
Material:
Aluminum, Steel
UPC:
662492956441
Vent Duct Shape:
Round
Vent Type:
B-Vent