This product requires certification to purchase.

19-1/8 x 16 in. Gas Vent Flashing

DuraVent®

19-1/8 x 16 in. Gas Vent Flashing

  • Fast #
  • Part #MGD4BVFSR
  • Item #9971000
  • Manufacturer Part #4BVFSR
5 out of 5 Customer Rating
Brand image
DuraVent®

19-1/8 x 16 in. Gas Vent Flashing

  • Fast #
  • Part #MGD4BVFSR
  • Item #9971000
  • Manufacturer Part #4BVFSR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 240.00
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use to weather proof the penetration of vent pipe through the roof
  • Requires Certification

Specifications

Diameter:
4 in
Length:
19-1/8 in
Material:
Steel
UL Listed:
UL 441
Vent Type:
B-Vent
Width:
16 in