This product requires certification to purchase.

24 x 5 in. Aluminum and Steel Gas Vent Pipe

DuraVent™

24 x 5 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD5BV24
  • Item #9971061
  • Manufacturer Part #5BV24
4 out of 5 Customer Rating
Brand image
DuraVent™

24 x 5 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD5BV24
  • Item #9971061
  • Manufacturer Part #5BV24
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Diameter - Inside 1
5 in
Diameter - Outside
5-5/8 in
Duct Size
5 in
Gauge (metal)
28 ga
Length
24 in
Characteristics & Features
Adjustable
No
Coating
Galvanized
Material
Aluminum, Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
UPC
662492956427