This product requires certification to purchase.

3 in. B-Vent Steep Roof Flashing with 7/12-12/12 Adjustable Pitch

DuraVent™

3 in. B-Vent Steep Roof Flashing with 7/12-12/12 Adjustable Pitch

  • Fast #
  • Part #MGD3BVFSR
  • Item #9970939
  • Manufacturer Part #3BVFSR
4.3 out of 5 Customer Rating
Brand image
DuraVent™

3 in. B-Vent Steep Roof Flashing with 7/12-12/12 Adjustable Pitch

  • Fast #
  • Part #MGD3BVFSR
  • Item #9970939
  • Manufacturer Part #3BVFSR
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 360.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • B-Vent
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
19-3/4 in
Width
14-3/4 in
Warranty & Product Information
Type
MGD3BVFSR
UL Listed
UL 441
UPC
662492957141