36 x 4 in. Aluminum and Steel Gas Vent Pipe
36 x 4 in. Aluminum and Steel Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Duct Size:
- 4 in
- Length:
- 36 in
- Material:
- Aluminum, Steel
- UPC:
- 662492952696
- Vent Duct Shape:
- Oval
- Vent Type:
- B-Vent