This product requires certification to purchase.

6 x 6 in. Gas Vent Hood Connector

This product has been replaced by

No image available
DuraVent™ 6 BVENT DRAFT HOOD CONNECTOR
Manufacturer Part #6BVC
DuraVent®

6 x 6 in. Gas Vent Hood Connector

  • Fast #
  • Part #MGD6GVC
  • Item #156093
  • Manufacturer Part #6GVC
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
DuraVent™ 6 BVENT DRAFT HOOD CONNECTOR
Manufacturer Part #6BVC
DuraVent®

6 x 6 in. Gas Vent Hood Connector

  • Fast #
  • Part #MGD6GVC
  • Item #156093
  • Manufacturer Part #6GVC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
6
Height:
6
Proposition 65:
WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.
UL Listed:
UL 441
Vent Duct Material:
Galvanized Steel
Vent Duct Shape:
Round
Vent Type:
B-Vent