60 x 8 in. Aluminum and Steel Gas Vent Pipe
60 x 8 in. Aluminum and Steel Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4.00 Pallet: 16.00-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Diameter:
- 8
- Diameter - Inside 1:
- 8
- Diameter - Outside:
- 8-5/8 in
- Duct Size:
- 8 in
- Length:
- 60
- Material:
- Aluminum, Steel
- UPC:
- 662492954881
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent