7 in. x 36 in. B-Vent Pipe
7 in. x 36 in. B-Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4.00 Pallet: 48.00-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- DuraVent’s innovative system for a lock-tight connection for type B gas vent called DuraLock
- DuraVent type B gas vent is designed to meet the rugged demands of the job site
- The inner wall is recessed to eliminate damage in handling
Specifications
- Diameter:
- 7
- Length:
- 36
- Material:
- Aluminum
- Type:
- MGD7GV36
- UL Listed:
- Yes
- UPC:
- 662492955321
- Vent Type:
- B-Vent