16 x 8 in. Galvanized Steel Pipe Extension

You last purchased this on
 
DuraVent®

DirectVent Pro® 16 x 8 in. Galvanized Steel Pipe Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
DuraVent®

DirectVent Pro® 16 x 8 in. Galvanized Steel Pipe Extension

  • Fast #
  • Part #MGD58DVA16A
  • Item #5056003
  • Manufacturer Part #58DVA-16A
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • DirectVent® Pro is a unitized, coaxial (concentric) venting system designed for use with direct vent gas or propane stoves, heaters, and fireplaces
  • .020 in. aluminum inner wall. .018 in. galvanized steel outer wall
  • Painted outer walls made of laser welded .018 in. galvalume steel
  • Caps also available in stainless steel and copper
  • Outer pipe brings combustion air to the appliance
  • Inner pipe exhausts flue gases to the outside
  • Gaskets or sealants not required (unless specified by the appliance manufacturer)
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
DirectVent Pro®
Diameter:
5 in
Diameter - Inside 1:
5 in
Diameter - Outside:
8 in
Duct Size:
5 in
Gauge (metal):
28 ga
Length:
16 in
Material:
Aluminum, Steel
Product Type:
Vent Pipe Extension
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Type:
Direct Vent