6 x 4 in. Galvanized Pipe
DirectVent Pro® 6 x 4 in. Galvanized Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DirectVent® Pro is a unitized, coaxial (concentric) venting system designed for use with direct vent gas or propane stoves, heaters, and fireplaces
- .020 in. aluminum inner wall. .018 in. galvanized steel outer wall
- Painted outer walls made of laser welded .018 in. galvalume steel
- Caps also available in stainless steel and copper
- Outer pipe brings combustion air to the appliance
- Inner pipe exhausts flue gases to the outside
- Gaskets or sealants not required (unless specified by the appliance manufacturer)
Specifications
- Coating:
- Galvanized
- Collection:
- DirectVent Pro®
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 6-5/8 in
- Duct Size:
- 4 in
- Gauge (metal):
- 28 ga
- Length:
- 6 in
- Material:
- Aluminum, Steel
- Proposition 65:
- WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.
- UL Listed:
- Yes
- UPC:
- 662492838761
- Vent Duct Shape:
- Round
- Vent Type:
- Direct Vent