This product requires certification to purchase.

12 x 5 in. Aluminum and Steel Gas Vent Pipe

DuraVent™

Model BV 12 x 5 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD5BV12A
  • Item #9971056
  • Manufacturer Part #5BV12A
4.4 out of 5 Customer Rating
Brand image
DuraVent™

Model BV 12 x 5 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD5BV12A
  • Item #9971056
  • Manufacturer Part #5BV12A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 378.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use to add length to a straight length of type B gas vent
  • Strong, durable galvanized steel outer pipe has internal spacing beads to assure a uniform insulating air space between pipe walls
  • Each end is die formed to assure uniform sizing for strong, easy to connect joints. In Canada, some lengths are available in galvalume steel outer pipe
  • The double wall (pipe within a pipe) construction with its built-in air space, provides permanent insulation and keeps the inner pipe hot and the outer pipe relatively cool
  • This construction creates quick, strong vent action reducing condensation in the pipe and overheating of nearby enclosure surfaces
  • DuraVent's model BV and BVO type B gas vent has been tested and listed per UL 441 for installation as type B and BW gas vents
  • These can be installed in single and multi-story buildings in accordance with the standards of NFPA 54 and NFPA 211
  • In Canada, DuraVent model BV type B gas vent has been tested and listed per CAN/ULC-S605 for installation as type B and BW gas vents
  • It can be installed in single and multi-story buildings in accordance with CAN/CSA-B149.1.00
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Diameter - Inside 1
5 in
Diameter - Outside
5-5/8 in
Duct Size
5 in
Gauge (metal)
28 ga
Length
12 in
Characteristics & Features
Adjustable
Yes
Coating
Galvanized
Collection
Model BV
Material
Aluminum, Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
UL Listed
UL 441
UPC
662492956342