This product requires certification to purchase.

24 x 6 in. Aluminum and Steel Gas Vent Pipe

DuraVent®

Model BV 24 x 6 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD6BV24
  • Item #9971138
  • Manufacturer Part #6BV24
5 out of 5 Customer Rating
Brand image
DuraVent®

Model BV 24 x 6 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD6BV24
  • Item #9971138
  • Manufacturer Part #6BV24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 126.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Strong, durable galvanized steel outer pipe has internal spacing beads to assure a uniform insulating air space between pipe walls
  • Each end is die formed to assure uniform sizing for strong, easy to connect joints. In Canada, some lengths are available in galvalume steel outer pipe
  • The double wall (pipe within a pipe) construction with its built-in air space, provides permanent insulation and keeps the inner pipe hot and the outer pipe relatively cool
  • This construction creates quick, strong vent action reducing condensation in the pipe and overheating of nearby enclosure surfaces
  • DuraVent's model BV and BVO type B gas vent has been tested and listed per UL 441 for installation as type B and BW gas vents
  • These can be installed in single and multi-story buildings in accordance with the standards of NFPA 54 and NFPA 211
  • In Canada, DuraVent model BV type B gas vent has been tested and listed per CAN/ULC-S605 for installation as type B and BW gas vents
  • It can be installed in single and multi-story buildings in accordance with CAN/CSA-B149.1.00
  • Requires Certification

Specifications

Adjustable:
No
Coating:
Galvanized
Collection:
Model BV
Diameter:
6 in
Diameter - Inside 1:
6 in
Diameter - Outside:
6-5/8 in
Duct Size:
6 in
Gauge (metal):
28 ga
Length:
24 in
Material:
Aluminum, Steel
UL Listed:
UL 441
UPC:
662492955895
Vent Duct Shape:
Round
Vent Type:
B-Vent