48 x 6 in. Aluminum and Steel Gas Vent Pipe
Model BV 48 x 6 in. Aluminum and Steel Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 42.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Strong, durable galvanized steel outer pipe has internal spacing beads to assure a uniform insulating air space between pipe walls
- Each end is die formed to assure uniform sizing for strong, easy to connect joints. In Canada, some lengths are available in galvalume steel outer pipe
- The double wall (pipe within a pipe) construction with its built-in air space, provides permanent insulation and keeps the inner pipe hot and the outer pipe relatively cool
- This construction creates quick, strong vent action reducing condensation in the pipe and overheating of nearby enclosure surfaces
- DuraVent's model BV and BVO type B gas vent has been tested and listed per UL 441 for installation as type B and BW gas vents
- These can be installed in single and multi-story buildings in accordance with the standards of NFPA 54 and NFPA 211
- In Canada, DuraVent model BV type B gas vent has been tested and listed per CAN/ULC-S605 for installation as type B and BW gas vents
- It can be installed in single and multi-story buildings in accordance with CAN/CSA-B149.1.00
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Collection:
- Model BV
- Diameter:
- 6 in
- Diameter - Inside 1:
- 6 in
- Diameter - Outside:
- 6-5/8 in
- Duct Size:
- 6 in
- Gauge (metal):
- 28 ga
- Length:
- 48 in
- Material:
- Aluminum, Steel
- UL Listed:
- UL 441
- UPC:
- 662492955857
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent