This product requires certification to purchase.

11-7/8 x 2 in. Polypropylene Gas Vent Pipe

DuraVent™

PolyPro® 11-7/8 x 2 in. Polypropylene Gas Vent Pipe

  • Fast #
  • Part #MGD2PPSHTPC
  • Item #9044321
  • Manufacturer Part #2PPS-HTPC
5 out of 5 Customer Rating
Brand image
DuraVent™

PolyPro® 11-7/8 x 2 in. Polypropylene Gas Vent Pipe

  • Fast #
  • Part #MGD2PPSHTPC
  • Item #9044321
  • Manufacturer Part #2PPS-HTPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Use to terminate horizontally with two single wall PolyPro® pipes for intake and exhaust, simple design ensures adequate separation of intake air from exhaust
  • Requires Certification

Documents


Specifications

Coating:
Painted
Collection:
PolyPro®
Diameter:
2
Diameter - Inside 1:
2
Duct Size:
2 in
Length:
11-7/8
Material:
Plastic
UL Listed:
UL CS636
UPC:
662492928394
Vent Duct Material:
Polypropylene
Vent Duct Shape:
Round