12 x 3 in. Polypropylene Gas Vent Pipe
PolyPro® 12 x 3 in. Polypropylene Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use to vent condensing appliances
- 2 in of overlap at the joint
Specifications
- Collection:
- PolyPro®
- Diameter:
- 3
- Diameter - Inside 1:
- 3
- Duct Size:
- 3 in
- Length:
- 12
- Material:
- Plastic
- UL Listed:
- UL CS636
- UPC:
- 662492928530
- Vent Duct Material:
- Polypropylene
- Vent Duct Shape:
- Round