2 in. 45 Degree Gas Vent Elbow
PolyPro® 2 in. 45 Degree Gas Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Offsets around obstructions as needed
Documents
Specifications
- Collection:
- PolyPro®
- Diameter:
- 2
- Elbow Degree:
- 45
- Material:
- Plastic
- UL Listed:
- UL CS636
- UPC:
- 662492928288
- Vent Duct Material:
- Polypropylene
- Vent Duct Shape:
- Round