2 in. x 108 in. Polypropylene Single-Wall Vent Pipe
PolyPro® 2 in. x 108 in. Polypropylene Single-Wall Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use to vent condensing appliances
- 2 in of overlap at the joint
- Locking clamps are required at all joint connections
Specifications
- Collection:
- PolyPro®
- Diameter:
- 2 in
- Diameter - Inside 1:
- 2 in
- Duct Size:
- 2 in
- Length:
- 108 in
- Material:
- Plastic
- UL Listed:
- UL CS636
- UPC:
- 662492919552
- Vent Duct Material:
- Polypropylene
- Vent Duct Shape:
- Round