3-7/8 in. Plastic Gas Vent Pipe
Polypro® 3-7/8 in. Plastic Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PolyPro is a polypropylene vent pipe for use with ANSI Category II and IV gas-burning appliances, including high efficiency water heaters, condensing boilers and warm air furnaces
- PolyPro is listed by Intertek to the ULC S636 standard in Canada as a Class IIA, IIB and IIC vent system suitable for exhaust temperatures up to 230°F / 110°C, and a maximum positive pressure of 15 in-w.c.
- Rigid pipe constructed of 2.2 mm (minimum) thick polypropylene. Flex is double-wall polypropylene
- EPDM or Viton gaskets
- 0 in. clearance to combustibles for exhaust temperatures up to 194°F / 90°C, and 0 in. clearance for vertical installations up to exhaust temperatures of 230°F / 110°C and 1/4 in. / 6mm clearance to combustibles for horizontal installations at exhaust temperatures up to 230°F / 110°C
- PolyPro concentric vent system components, including concentric Horizontal Termination and Vertical Termination, are listed at 0 in. clearance to combustibles for exhaust temperatures up to 230°F / 110°C
- Listed with the appliance in the USA, check with appliance manufacturer
- Intertek / ETL listed to ULC-S636 listed as a Class IIA, IIB, and IIC vent system
Specifications
- Collection:
- Polypro®
- Diameter:
- 3-7/8
- Diameter - Inside 1:
- 2-1/4
- Duct Size:
- 3-7/8 in
- Length:
- 23-3/4
- Material:
- Plastic
- Proposition 65:
- WARNING: This product contains chemicals known to the state of California to cause Cancer, birth defects or other reproduction harm.
- UL Listed:
- UL CS636 Class IIA/UL CS636 Class IIB/UL CS636 Class IIC
- UPC:
- 662492200872
- Vent Duct Shape:
- Round
- Vent Type:
- Concentric