This product requires certification to purchase.

3 in. 45 Degree Gas Vent Elbow

DuraVent™

PolyPro® 3 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #MGD3PPSE45C
  • Item #9044334
  • Manufacturer Part #3PPS-E45C
3.4 out of 5 Customer Rating
Brand image
DuraVent™

PolyPro® 3 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #MGD3PPSE45C
  • Item #9044334
  • Manufacturer Part #3PPS-E45C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Offsets around obstructions as needed
  • Requires Certification

Documents


Specifications

Collection:
PolyPro®
Diameter:
3 in
Elbow Degree:
45°
Material:
Plastic
UL Listed:
UL CS636
UPC:
662492928622
Vent Duct Material:
Polypropylene
Vent Duct Shape:
Round