3 in. Polypropylene Horizontal Termination Kit
PolyPro® 3 in. Polypropylene Horizontal Termination Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Use for concentric horizontal terminations
- White termination with bird guard screen
- UV-resistant
- Inner plate is 8-5/8 in square, outer plate is 9-7/16 in square for all flue sizes
- Adapters included to transition from PVC appliance outlet to twin pipe PolyPro®
Documents
Specifications
- Collection:
- PolyPro®
- Diameter - Inside 1:
- 3
- Length:
- 13
- Material:
- Plastic
- Power Source:
- Gas
- Product Type:
- Termination Kit
- Size:
- 3 in x 5 in
- UPC:
- 662492928691
- Width:
- 4-3/4