3 in. Polypropylene Vertical Termination Cap Kit
PolyPro® 3 in. Polypropylene Vertical Termination Cap Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Use for concentric vertical terminations
- Black cap
- UV-resistant
- No storm collar required when installed with factory PolyPro® flashing
Documents
Specifications
- Collection:
- PolyPro®
- Diameter - Inside 1:
- 3 in
- Length:
- 53-1/4 in
- Material:
- Plastic
- Power Source:
- Gas
- Product Type:
- Cap Kit
- Size:
- 3 in x 5 in
- UPC:
- 662492928783
- Width:
- 4-3/4 in