This product requires certification to purchase.

3 in. Single-Wall 90° Gas Vent Elbow

DuraVent™

PolyPro® 3 in. Single-Wall 90° Gas Vent Elbow

  • Fast #
  • Part #MGD3PPSE90C
  • Item #9044255
  • Manufacturer Part #3PPS-E90C
5 out of 5 Customer Rating
Brand image
DuraVent™

PolyPro® 3 in. Single-Wall 90° Gas Vent Elbow

  • Fast #
  • Part #MGD3PPSE90C
  • Item #9044255
  • Manufacturer Part #3PPS-E90C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Offsets around obstructions as needed
  • Requires Certification

Documents


Specifications

Collection:
PolyPro®
Diameter:
3
Elbow Degree:
90
Material:
Plastic
UL Listed:
UL CS636
UPC:
662492928547
Vent Duct Material:
Polypropylene
Vent Duct Shape:
Round