3 in. x 36 in. Polypropylene Black UV-Resistent Single-Wall Vent Pipe
PolyPro® 3 in. x 36 in. Polypropylene Black UV-Resistent Single-Wall Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use to vent condensing appliances
- 2 in of overlap at the joint
- Listed to ULC S636
- Made of UV-resistant polypropylene
Specifications
- Collection:
- PolyPro®
- Diameter:
- 3
- Diameter - Inside 1:
- 3
- Duct Size:
- 3 in
- Length:
- 36
- Material:
- Plastic
- Type:
- D3PPS36BC
- UL Listed:
- UL CS636
- UPC:
- 662492928592
- Vent Duct Material:
- Polypropylene
- Vent Duct Shape:
- Round