This product requires certification to purchase.

Adjustable ROOF Flashing

DuraVent™

PolyPro® Adjustable ROOF Flashing

  • Fast #
  • Part #MGD2PPSF12
  • Item #4545515
  • Manufacturer Part #2PPS-F12
5 out of 5 Customer Rating
Brand image
DuraVent™

PolyPro® Adjustable ROOF Flashing

  • Fast #
  • Part #MGD2PPSF12
  • Item #4545515
  • Manufacturer Part #2PPS-F12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Pipe Diameter
4 in
Roof Flashing Size
4 in x 2 in
Roof Numerical Pitch
5/12-12/12
Characteristics & Features
Collection
PolyPro®
Color
Black
Material Type
Polypropylene
Roof Flashing Material
Plastic
Warranty & Product Information
UPC
662492841631