This product requires certification to purchase.

Reducer Plastic

DuraVent™

Reducer Plastic

  • Fast #
  • Part #MGD3PPSR2L
  • Item #9568113
  • Manufacturer Part #3PPS-R2L
4 out of 5 Customer Rating
Brand image
DuraVent™

Reducer Plastic

  • Fast #
  • Part #MGD3PPSR2L
  • Item #9568113
  • Manufacturer Part #3PPS-R2L
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 432
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3 in. Diameter
  • Requires Certification

Specifications

Diameter:
3
Diameter - Inside 2:
2
Length:
5
Material:
Plastic
Product Type:
Reducer
UPC:
662492901144