0.8/1.2 gpf Dual Flush One Piece Bidet Toilet in White
0.8/1.2 gpf Dual Flush One Piece Bidet Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Sensowash Shower-Toilet
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.2 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Toilet Type:
- One Piece
- Type:
- D620002011401300