1/2 in. MPT Connection Pressure Balancing Valve
1/2 in. MPT Connection Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Built-in Stops:
- No
- Connection Type:
- MPT
- Faucet Valve Type:
- Diverter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve