This product requires certification to purchase.

24 X 16 One Hole Ceramic Pedestal Lavatory 1930 White

This product has been replaced by

Duravit White Wall Mount Vessel
Duravit 23-5/8 in. Wall Mount or Pedestal Specialty Ceramic Bathroom Sink in White
Manufacturer Part #0438600000
Duravit

1930 Series 24 X 16 One Hole Ceramic Pedestal Lavatory 1930 White

  • Fast #
  • Part #D04386000001
  • Item #3396507
  • Manufacturer Part #04386000001
4 out of 5 Customer Rating
Brand image

This product has been replaced by

Duravit White Wall Mount Vessel
Duravit 23-5/8 in. Wall Mount or Pedestal Specialty Ceramic Bathroom Sink in White
Manufacturer Part #0438600000
Duravit

1930 Series 24 X 16 One Hole Ceramic Pedestal Lavatory 1930 White

  • Fast #
  • Part #D04386000001
  • Item #3396507
  • Manufacturer Part #04386000001
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes overflow
  • CUPC listed
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Includes hardware
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CSA Certified:
CSA B45.1
Collection:
1930 Series
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-7/8 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
Yes
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Octagonal
Sink Depth:
18-1/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Vessel Only:
No
Width:
23-5/8 in