28X20 1H CRMC PED LAV *1930 WHIT
This product has been replaced by
Manufacturer Part #0438700000
1930 Series 28X20 1H CRMC PED LAV *1930 WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Complies with following standards: ASME A112.19.2/CSA B45.1
- cUPC® listed
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B45.1
- Collection:
- 1930 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 9-5/8
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- Yes
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Specialty
- Sink Depth:
- 19-7/8
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Type:
- D04387000001
- Vessel Only:
- No
- Width:
- 27-1/2