3-Hole 1-Bowl Pedestal Wash Basin in White Alpin
1930 Series 3-Hole 1-Bowl Pedestal Wash Basin in White Alpin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes overflow
- Includes tap platform
- Includes hardware
- Wall-mounted
- cUPC® listed
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- 1930 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 7-87/100 in
- GSA Approved:
- No
- Height:
- 9-5/8 in
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Specialty
- Sink Bowl Size:
- 25-3/5 in x 12-2/5 in x 9-13/20 in
- Sink Depth:
- 21-7/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 31 in - 36 in
- Vessel Only:
- Yes
- Width:
- 31-1/2 in