This product requires certification to purchase.

31-1/2 WM LAV ONLY 1H *1930 WHIT

Duravit

1930 Series 31-1/2 WM LAV ONLY 1H *1930 WHIT

  • Fast #
  • Part #D0438800000
  • Item #3397186
  • Manufacturer Part #0438800000
4.4 out of 5 Customer Rating
Brand image
Duravit

1930 Series 31-1/2 WM LAV ONLY 1H *1930 WHIT

  • Fast #
  • Part #D0438800000
  • Item #3397186
  • Manufacturer Part #0438800000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes overflow
  • Includes tap platform
  • Includes hardware
  • Wall-mounted
  • cUPC® listed
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
1930 Series
Color Finish Category:
Whites
Color Finish Name:
White
Height:
9-5/8
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Octagonal
Sink Depth:
21-7/8
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Type:
D0438800000
Vessel Only:
No
Width:
31-1/2